Shop OCEANAIRE
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1-1/2 TON 18,000 BTU PORTABLE AIR CONDITIONER WITH HEAT PUMP, 115 VOLT W/ CEILING EXHAUST KIT
- Mfr # 2OACH1811FLT
- Zoro # G216507840
product price:Â
$
8,119.99
/ea
Key Features
Voltage
115V
Width
34 in
Includes
Ceiling Exhaust Kit
Height
53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2OACH1811FLT
- Zoro #
- G216507840
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 115V
- Includes
- Ceiling Exhaust Kit
Dimensions
- Width
- 34 in
- Height
- 53 in
Description
These wheeled portable air conditioner and heat pump units are air cooled and feature solid state electronic controllers, automatic mode changeover, manual or auto 6 speed fan controls, large LED displays, swivel ball bearing casters with locking front wheels, condensate overflow alerts, high pressure safety switches, 3 phase monitor some models and washable electrostatic filers. They are perfect for applications such as offices, schools, retail shops, warehouses, recovery rooms/hospitals, laboratories, server rooms, storage rooms and gym/locker rooms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.