50IN UHD, TV TUNER ATSC, HDMI3, USB1, RJ45 IN, WIFI, ANDROID 11.0AOSP, BUIL

  • Mfr # 50UM340E0UZ

  • Zoro # G014909051


product price:  $556.99
/ea
Free Shipping & Returns

Key Features

Screen Size
50 in
Wireless LAN
Yes
USB
Yes
Display Resolution
3840 x 2160
Graphics Modes
4K UHD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50UM340E0UZ
Zoro #
G014909051
UPC #
195174072059
Country of Origin
Mexico

Dimensions

Screen Size
50 in

Details

Wireless LAN
Yes
USB
Yes
Display Resolution
3840 x 2160
Graphics Modes
4K UHD
Display Screen Type
LCD
Scan Format
2160p
Number of Screens
1
Operating System
Android 11
HDMI
Yes
Ethernet
Yes
Number of Network (RJ-45) Ports
1
Item
Digital Signage Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.