Zoro Homepage

55FHD VIDEO WALL, 1.74MMPANEL BEZEL TO PANEL BEZEL VIDEOWALL, HDMI2, USB 2.0

  • Mfr # 55VM5J-H

  • Zoro # G114908466


product price: $2,448.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
55 in
Height
26.9 in
Width
47.7 in
Depth
3.4 in
Ethernet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VM5J-H
Zoro #
G114908466
UPC #
195174016640
Country of Origin
Mexico

Dimensions

Screen Size
55 in
Height
26.9 in
Width
47.7 in
Depth
3.4 in
Bezel Width (Top)
51.2 mil
Color Depth
10-bit
Bezel Width
68.5 mil
Bezel Width (Right)
17.3 mil
Bezel Width (Bottom)
17.3 mil
Bezel Width (Left)
51.2 mil

Details

Ethernet
Yes
Input Voltage
120 V AC, 230 V AC
HDMI
Yes
DisplayPort
Yes
Video Wall Compatible
Yes
Number of DisplayPorts
2
VESA Mount Standard
600 x 400
Environmentally Friendly
Yes
Scan Format
1080p
Number of Screens
1
Energy Efficiency Certification
ENERGY STAR 8.0
Display Resolution
1920 x 1080
Serial
Yes
USB
Yes
Package Contents
55 in 500 Nits FHD Slim Bezel Video Wall, Remote ontroller, 2 x Batteries, Power cord, RS232C cable, Lan calbe, DP cable, IR receiver, Guide bracket, Screws, Manual
Dynamic Contrast Ratio
500,000:1
Number of USB 2.0 Ports
1
Energy Star
Yes
Backlight Technology
Direct LED
Display Screen Type
LCD
DVI
Yes
Number of HDMI Inputs
2
Number of DVI Ports
1
Operating System
webOS 4.1
Brightness
500 Nit
Item
Digital Signage Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.