Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lg 55in 4K UHD 60Hz 55UT7570PUB

55in 4K UHD 60Hz (Discontinued)

  • Mfr # 55UT7570PUB
  • Zoro # G912512223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55UT7570PUB
Zoro #
G912512223
UPC #
195174075531
Country of Origin
Mexico

Dimensions

Width
48.3 in
Depth
2.7 in
Height
28 in
Height with Stand
30 in
Width with Stand
48.30 in
Viewable Screen Size
54.6 in
Screen Size Class
55 in
Depth with Stand
10.10 in

Details

Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
HDMI
Yes
Features
HDR Gaming Interest Group (HGiG), Chromecast, Dynamic Tone Mapping, Game Mode, 4K Upscaling, Hybrid Log Gamma, HDR10, Progressive Scan, Auto Low Latency Mode (ALLM), Film Mode
Operating Power Consumption
125 W
VESA Mount Standard
200 x 300
Ethernet
Yes
Total Number of HDMI Ports
3
Virtual Assistant Supported
Alexa, Apple HomeKit
Package Contents
55 Inch Class UHD Series 4K UHD TV with webOS 24, E-Manual, Power Cable, Quick Start Guide, Remote Control, Remote Control Battery
Operating System
webOS 24
Wireless LAN
Yes
PC Streaming
Yes
Digital Tuner
QAM, ATSC
Streaming Service
Airplay 2, Apple TV, ESPN, Sling TV, Netflix, Disney+, YouTube, Amazon Prime, Max
Backlight Technology
Direct LED
VESA Mount Compatible
Yes
Sound System
AI Sound, Dolby AC3, Dolby Digital
Input Voltage
120 V AC
Input Frequency
50 Hz, 60 Hz
Internet Access
Yes
Scan Format
2160p
USB
Yes
Processor Type
α5 Gen 7 AI Processor 4K
Video Signal Standard
4K UHDTV
Item
Smart LED-LCD TV

Description

55 4K UHD 60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.