This Product is Discontinued
Lg
55In 4K Ultra Hd Hospitality Lcd Tv (Discontinued)
Mfr # 55UU770H
Zoro # G5763629
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Height 28.4"
- Width 48.7"
- Depth 1.4"
- Aspect Ratio 1899-12-30
- Features 4K Upscaling, Film Mode, Ez Manager, Pro:Centric, Miracast Technology, Smart Clock, One Channel Map, Eye-Care, SmartShare, Screen Mirroring, Pro: Centric Application, Smart Energy Saving, Cinema Mode, HTML5 Support, Clear Voice III, Sport Mode, One Touch Sound Tuning, Discovery and Launch (DIAL), Pro:Centric V, Music Player, HDR10, Game Mode, Pro:Centric RF, Auto Power Off, SoftAP, XD Engine, Pro:Idiom, Progressive Scan, Dolby Vision, Panorama, Hotel Mode, Screen Share, Sound Sync, Pro:Centric Direct Ready, Pro:Centric SMART, RF Antenna Input, Multi IR
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.