This item is Discontinued.

Lg 55in OLED 4K ULTRA HD OLED55C4PUA

55in OLED 4K ULTRA HD (Discontinued)

  • Mfr # OLED55C4PUA
  • Zoro # G612512486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OLED55C4PUA
Zoro #
G612512486
UPC #
195174077238
Country of Origin
Mexico

Dimensions

Width
48.1 in
Depth
1.8 in
Height
27.7 in
Width with Stand
48.10 in
Depth with Stand
9.10 in
Screen Size Class
55 in
Viewable Screen Size
55.2 in
Height with Stand
29.80 in

Details

Screen Refresh Rate
120 Hz
Max. Resolution
3840 x 2160
Speakers
Yes
Series
C4
Headphone
Yes
Ethernet
Yes
Number of HDMI Ports
4
Operating System
webOS 24
PC Streaming
Yes
Number of USB Ports
3
Bluetooth
Yes
Energy Consumption per Year
211 kWh
USB
Yes
Sound System
Dolby Atmos, DTS:X, Dolby Digital, Dolby AC-4, Dolby AC3
Digital Tuner
QAM, ATSC
USB Standard
USB 2.0
RMS Output Power
40 W
Input Voltage
120 V AC
Features
Wide Color Gamut (WCG), Pixel Dimming, Dolby Vision, HDR Gaming Interest Group (HGiG), Down Firing Speaker, Film Mode, Multi View, Auto Volume Control, Hybrid Log Gamma, IP Control, Variable Refresh Rate, Sport Mode, G-sync Compatible, Audio Return Channel (ARC), HDR10, Auto Low Latency Mode (ALLM), Progressive Scan, α9 4K AI Super Upscaling, Chromecast, Sound Sync, App Store, FreeSync, α9 Gen 7 AI Processor 4K, Web Browser, RF Antenna Input, Dynamic Tone Mapping Pro
Virtual Assistant Supported
Google Assistant, Alexa, Apple HomeKit
Interactive Features
Voice Control, Voice Recognition
Battery Included
Yes
Video Signal Standard
4K UHDTV
VESA Mount Standard
300 x 200
Input Frequency
60 Hz, 50 Hz
Operating Power Consumption
113.90 W
Media Player
Yes
HDMI
Yes
Network (RJ-45)
Yes
Internet Access
Yes
Streaming Service
Amazon Prime, Airplay 2, HBO Max, Sling TV, Apple TV, Disney+, Netflix, YouTube, ESPN
Wireless LAN
Yes
Scan Format
2160p
Ethernet Technology
Ethernet
Package Contents
55-Inch Class OLED evo C4 Series TV with webOS 24, E-Manual, Power Cable, Quick Start Guide, Remote Control, Remote Control Battery
Bluetooth Standard
Bluetooth 5.1
Remote Control Included
Yes
Item
Smart OLED TV

Description

55 OLED 4K ULTRA HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.