
55IN TRANSPARENT FHD OLED, HDMI2, DP, RS232C IN/OUT, RJ45 IN/OUT, IR IN, USB2, (Discontinued)
- Mfr # 55EW5G-V
- Zoro # G314908082
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55EW5G-V
Zoro #
G314908082
UPC #
195174015506
Country of Origin
Korea, Republic of
Dimensions
Screen Size
55 in
Height
31.9 in
Width
48.2 in
Depth
0.3 in
Bezel Width (Bottom)
0.31 in
Bezel Width (Top)
0.31 in
Bezel Width (Left)
0.31 in
Bezel Width (Right)
0.31 in
Details
Package Contents
Display Screen Type
OLED
Dynamic Contrast Ratio
150,000:1
DisplayPort
Yes
Environmentally Friendly
Yes
Serial
Yes
Display Resolution
1920 x 1080
USB
Yes
HDMI
Yes
Ethernet
Yes
Brightness
400 Nit
Scan Format
1080p
Input Voltage
120 V AC, 230 V AC
Item
Digital Signage Display
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.