Shop LG
See all product information
Create Account
6,000 BTU DOE (8,000 BTU ASHRAE) White Portable Air Conditioner, Cools Up To 250 Sq. Ft.
- Mfr # LP0626PWSF
- Zoro # G523720789
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Width
12.19 in
Voltage
115V
BtuH Cooling
6,000 BTU
Includes
Remote Control With Batteries, Flexible Exhaust Hose, Window Venting Kit, Manual, Warranty
Amps
8.9 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP0626PWSF
- Zoro #
- G523720789
- UPC #
- 048231607872
- Country of Origin
- Thailand
- Item
- Air Conditioner
- Voltage
- 115V
- BtuH Cooling
- 6,000 BTU
- Includes
- Remote Control With Batteries, Flexible Exhaust Hose, Window Venting Kit, Manual, Warranty
- Amps
- 8.9 A
- Number of Speeds
- 2
- Control Type
- Button
- Sound Level dBA
- 52 dBA
- Coverage Area
- 250 Sq ft
Dimensions
- Width
- 12.19 in
- Height
- 27 in
- Depth
- 13.2 in
Description
The LG 6000 BTU Smart Portable Air Conditioner takes everyday cooling and adds the kind of intelligent control that fits naturally into a connected home. With coverage for rooms up to 250 square feet, it delivers real, effective cooling - and with Wi-Fi and smart home integration built in, managing your comfort has never been more effortless or intuitive. Connect to the LG ThinQ app and you can adjust temperature, set schedules, and monitor energy use directly from your smartphone - whether you're on the couch or away from home entirely. Prefer hands-free control? This unit works seamlessly with Google Home and Amazon Alexa, so a quick voice command is all it takes to change the settings. For those who prefer traditional controls, the included remote and onboard panel work just as well. Setup is quick with the rolling casters and included window kit, and quiet operation means it won't disrupt your sleep, work, or downtime. This is cooling designed to work around your life.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.