This item is Discontinued.

Lg 65" Class A1 Series OLED 4K UHD Smart webOS TV OLED65A1PUA

65" Class A1 Series OLED 4K UHD Smart webOS TV (Discontinued)

  • Mfr # OLED65A1PUA
  • Zoro # G301252747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OLED65A1PUA
Zoro #
G301252747
UPC #
195174008232
Country of Origin
Korea, Republic of

Details

Aspect Ratio
1899-12-30
Features
Film Mode, High Dynamic Range (HDR), ThinQ AI, HDR10 Pro, 7 Gen 4 AI Processor, Auto Low Latency Mode (ALLM), Audio Return Channel (ARC), Progressive Scan
Product Type
Smart OLED TV

Description

Experience the power of OLED. Change your expectations of TV. Self-lit pixels emit their own light for perfect black, intense color and stunning picture—backed by AI and an advanced processor. Only on OLED. Over 8 million pixels turn off and on independently for perfect black, intense color and infinite contrast. A viewing experience like no other. Perfect black is a backdrop to make colors pop, and it ensures darkened detail from nighttime battle scenes to dramatic candle-lit dialogue. Perfect black, nuanced shadows, extreme detail — no LED/LCD TV can do that. You've never seen infinite contrast like this. Perfect black makes it possible. Scenes are more natural. Clarity is revealed in everything you watch. It's a small detail that makes a big difference to movies, shows, sports and games. See incredible, intense color, no matter what you're watching. Escape into a world painted in bold colors that stay truer to the natural hues of sporting events and the look intended by filmmakers and game developers. Game Optimizer gives you easier access to all your game settings, and you'll get HDR Gaming, Auto Low-Latency Mode, plus HGiG for the most detailed gaming picture. Catch every detail with the smooth, crisp picture brought to you by our a7 Gen 4 AI Processor 4K. It adjusts your viewing and audio settings automatically with AI Picture and AI Sound, while AI 4K Upscaling authentically calibrates every scene. Get breathtaking picture and audio that makes you feel like you're in the action with Cinema HDR, Dolby Vision IQ & Dolby Atmos. See movies exactly how directors intended with Filmmaker Mode. Control your LG smart products and other smart devices right from your TV with Home Dashboard or with the Magic Remote voice control. ThinQ AI plus Google Assistant and Alexa built-in let you control your entire connected home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.