This item is Discontinued.

Lg 65" Class NanoCell 80 Series LED 4K UHD Smart webOS TV 65NANO80UPA

65" Class NanoCell 80 Series LED 4K UHD Smart webOS TV (Discontinued)

  • Mfr # 65NANO80UPA
  • Zoro # G501252769
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65NANO80UPA
Zoro #
G501252769
UPC #
195174005903
Country of Origin
Korea, Republic of

Dimensions

Width
57.2"
Depth
1.7"
Height
33"

Details

Aspect Ratio
1899-12-30
Features
Auto Low Latency Mode (ALLM), Film Mode, Down Firing Speaker, Web Browser, Nano Cell Color Display, 4K Upscaling, RF Antenna Input, Next Pick, IP Control, Noise Reduction, Sport Mode, ThinQ AI, Gallery Mode, Audio Return Channel (ARC), High Dynamic Range (HDR), App Store, Progressive Scan, Sound Sync, Hybrid Log Gamma, Dolby Vision, HDR Gaming Interest Group (HGiG), Magic Explorer, Game Mode
Product Type
Smart LED-LCD TV
Operating System
WebOS

Description

Movies and sports are on full display. Local dimming brings you deep blacks and more balanced lighting to everything you see. NanoCell colors your world with the lifelike picture of Nano Color, enriched with a billion rich colors, as well as Local Dimming lighting control. It's an experience furthered by connected home features and an advanced processor. Bring your favorite shows to life with bright, vivid NanoCell. Local dimming brings you deep blacks and more balanced lighting. And with Nano Color, you'll see natural, lifelike picture enhanced by a billion rich colors. LG's Quad Core Processor 4K gives you a smooth, crisp viewing experience with enhanced contrast, color and black. Enjoy breathtaking 4K movies and TV shows at 4 times the resolution of Full HD, and upscale your current content to Ultra HD-level picture quality. See and feel like you're in the action with Active HDR. See movies exactly how directors intended with Filmmaker Mode. And with built-in access to Netflix, Prime Video, Apple TV+, Disney+ and LG channels, your favorite content is at your fingertips. Gameplay goes even further with Game Optimizer which gives you easier access to all your game settings, Auto Low-Latency Mode and dynamic gaming of HGiG. Control your LG smart products and other smart devices right from your TV with Home Dashboard or with the Magic Remote voice control. ThinQ AI plus Google Assistant and Alexa built-in let you control your entire connected home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.