This item is Discontinued.

Lg 65" QNED MINI-LED TV QNED90 65QNED90UPA

65" QNED MINI-LED TV QNED90 (Discontinued)

  • Mfr # 65QNED90UPA
  • Zoro # G401252760
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65QNED90UPA
Zoro #
G401252760
UPC #
195174012277
Country of Origin
Korea, Republic of

Description

Synergy in light and color and smooth action of 120Hz refresh rate. QNED Mini-LED ushers in revolutionary brightness and contrast with miniLED in tandem with the maximum color of Quantum NanoCell Color Technology. Smaller LEDs maximize precise luminance, a higher level of contrast for more brilliant colors and deeper blacks due to increased dimming zones. Coupled with slim design, and our a7 Gen4 AI Processor 4K to optimize every scene. The LG Quantum Dot NanoCell display combines NanoCell and miniLED technology for brilliantly bright colors and a higher contrast ratio for deeper blacks. A color innovation that needs to be seen. Two color technologies – Quantum Dot and NanoCell Plus – combine to deliver a more stunning picture with richer, more accurate colors. New MiniLED technology is a giant leap forward in LCD TV. Tiny LEDs offer a more detailed control, a brighter picture and an ultra-high contrast ratio for smooth, life-like images that seem to jump out of the screen and into your room. LG TVs are great for watching your favorite sports or playing your favorite games thanks to a 120Hz native refresh rate – the highest native rate for 4K. Catch every detail. Full Array Dimming Pro's unique dimming zones deliver precise backlight control and an ultra-high contrast ratio for deeper blacks and more vivid colors for an impeccable picture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.