Zoro Homepage

65IN 4K PRO CENTRIC SMART

  • Mfr # 65UR772M0UB

  • Zoro # G412315256


product price: $2,354.99
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
60 Hz
Width
57.2 in
Depth
2.3 in
Max. Resolution
3840 x 2160
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65UR772M0UB
Zoro #
G412315256
UPC #
-
Country of Origin
China

Dimensions

Width
57.2 in
Depth
2.3 in
Height
33 in
Screen Size Class
65 in
Viewable Screen Size
65 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.