This item is Discontinued.

Lg 65in 4K UHD 60Hz 65UT7570PUB

65in 4K UHD 60Hz (Discontinued)

  • Mfr # 65UT7570PUB
  • Zoro # G812511951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65UT7570PUB
Zoro #
G812511951
UPC #
195174075548
Country of Origin
Mexico

Dimensions

Width
56.9 in
Depth
2.7 in
Height
32.9 in
Viewable Screen Size
64.5 in
Width with Stand
56.90 in
Height with Stand
35.10 in
Screen Size Class
65 in
Depth with Stand
11.90 in

Details

Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Total Number of HDMI Ports
3
Sound System
Dolby Digital, Dolby AC3, AI Sound
Package Contents
65 Inch Class UHD Series 4K UHD TV with webOS 24, E-Manual, Power Cable, Quick Start Guide, Remote Control, Remote Control Battery
Operating Power Consumption
160 W
HDMI
Yes
Scan Format
2160p
VESA Mount Standard
200 x 300
Ethernet
Yes
Virtual Assistant Supported
Apple HomeKit, Alexa
Features
Film Mode, HDR10, HDR Gaming Interest Group (HGiG), 4K Upscaling, Hybrid Log Gamma, Dynamic Tone Mapping, Chromecast, Game Mode, Progressive Scan, Auto Low Latency Mode (ALLM)
Digital Tuner
QAM, ATSC
Input Voltage
120 V AC
Input Frequency
60 Hz, 50 Hz
Internet Access
Yes
Operating System
webOS 24
Backlight Technology
Direct LED
Wireless LAN
Yes
VESA Mount Compatible
Yes
PC Streaming
Yes
Streaming Service
Sling TV, Amazon Prime, ESPN, Max, Netflix, Disney+, YouTube, Airplay 2, Apple TV
USB
Yes
Video Signal Standard
4K UHDTV
Processor Type
α5 Gen 7 AI Processor 4K
Item
Smart LED-LCD TV

Description

65 4K UHD 60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.