65IN 4K UHD SIGNAGE, 3,840 2,160 (UHD), 350 NIT (TYP.), FACE UP/DOWN WITH TILT SUPP

  • Mfr # 65UL3Q-E

  • Zoro # G022443684


product price: $1,423.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Viewable Screen Size
65"
Screen Size
65"
Native Contrast Ratio
1,200:1
Backlight Technology
Direct LED
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65UL3Q-E
Zoro #
G022443684
UPC #
822088285144
Country of Origin
Czechia

Dimensions

Viewable Screen Size
65"
Screen Size
65"

Details

Item
Digital Signage Display
Native Contrast Ratio
1,200:1
Backlight Technology
Direct LED
Aspect Ratio
16:9
Panel Technology
Advanced Super Dimension Switch ( ADS )
Scan Format
2160p
Display Resolution
3840 x 2160
Number of Screens
1

Description

ORT,EBOS 6.1,ADS PANEL TECHNOLOGY,PORTRAIT / LANDSCAPE,NTERNAL MEMORY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.