Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lg 65in Commercial Display 65UH5JH

65in Commercial Display (Discontinued)

  • Mfr # 65UH5JH
  • Zoro # G613751129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65UH5JH
Zoro #
G613751129
UPC #
195174033807
Country of Origin
Mexico

Dimensions

Screen Size
65 in
Width
57.2 in
Depth
1.6 in
Height
33.2 in
Color Depth
10-bit
Bezel Width (Right)
0.39 in
Bezel Width (Left)
0.39 in
Bezel Width (Top)
0.39 in
Bezel Width (Bottom)
0.57 in

Details

Item
Digital Signage Display
DVI
Yes
USB
Yes
Number of HDMI Outputs
1
Number of DisplayPorts
1
DisplayPort
Yes
Mount Type
Wall Mountable
Energy Star
Yes
Number of USB 2.0 Ports
1
Display Screen Type
LCD
Serial
Yes
VESA Mount Standard
300 x 300
Dynamic Contrast Ratio
1,000,000:1
Input Voltage
230 V AC, 120 V AC
Ethernet
Yes
HDMI
Yes
Operating System
webOS 6.0
Brightness
500 Nit
Scan Format
2160p
Display Resolution
3840 x 2160
Number of HDMI Inputs
3
Backlight Technology
Edge LED
Number of Screens
1
Series
UH5J-H

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.