Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lg 65in OLED 4K ULTRA HD OLED65C4PUA

65in OLED 4K ULTRA HD (Discontinued)

  • Mfr # OLED65C4PUA
  • Zoro # G412512471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLED65C4PUA
Zoro #
G412512471
UPC #
195174077207
Country of Origin
Mexico

Dimensions

Width
56.7 in
Depth
1.8 in
Height
32.5 in
Width with Stand
56.70 in
Screen Size Class
65 in
Viewable Screen Size
65.1 in
Height with Stand
34.60 in
Depth with Stand
9.10 in

Details

Screen Refresh Rate
120 Hz
Max. Resolution
3840 x 2160
Speakers
Yes
Series
C4
Number of USB Ports
3
Input Voltage
120 V AC
Virtual Assistant Supported
Google Assistant, Apple HomeKit, Alexa
Number of HDMI Ports
4
Input Frequency
60 Hz, 50 Hz
Media Player
Yes
Bluetooth
Yes
Scan Format
2160p
Sound System
DTS:X, Dolby AC3, Dolby Atmos, Dolby Digital, Dolby AC-4
RMS Output Power
40 W
Ethernet
Yes
Digital Tuner
ATSC, QAM
USB Standard
USB 2.0
Video Signal Standard
4K UHDTV
Ethernet Technology
Ethernet
Remote Control Included
Yes
Headphone
Yes
Operating System
webOS 24
Streaming Service
HBO Max, YouTube, Amazon Prime, Airplay 2, Netflix, Disney+, Apple TV, Sling TV, ESPN
VESA Mount Standard
300 x 200
Features
Wide Color Gamut (WCG), FreeSync, HDR Gaming Interest Group (HGiG), Variable Refresh Rate, Web Browser, Pixel Dimming, App Store, Progressive Scan, Multi View, HDR10, Hybrid Log Gamma, RF Antenna Input, α9 4K AI Super Upscaling, Sound Sync, α9 Gen 7 AI Processor 4K, Film Mode, IP Control, Audio Return Channel (ARC), Sport Mode, Auto Low Latency Mode (ALLM), Down Firing Speaker, Auto Volume Control, Dynamic Tone Mapping Pro, Dolby Vision, G-sync Compatible, Chromecast
Wireless LAN
Yes
Energy Consumption per Year
269 kWh
Package Contents
65-Inch Class OLED evo C4 Series TV with webOS 24, E-Manual, Power Cable, Quick Start Guide, Remote Control, Remote Control Battery
HDMI
Yes
Battery Included
Yes
PC Streaming
Yes
USB
Yes
Internet Access
Yes
Interactive Features
Voice Recognition, Voice Control
Operating Power Consumption
145.30 W
Bluetooth Standard
Bluetooth 5.1
Network (RJ-45)
Yes
Item
Smart OLED TV

Description

65 OLED 4K ULTRA HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.