7,300 BTU DOE 115-Volt Smart Portable Air Conditioner, 300 sq. ft.

  • Mfr # LP0725WSSM

  • Zoro # G216150640


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
6 ft
Width
15.330 in
Includes
air conditioner, portable window kit, remote control, 2 AAA batteries, manual, warranty
Number of Speeds
3
Depth
14.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP0725WSSM
Zoro #
G216150640
UPC #
48231607667
Country of Origin
Indonesia

Dimensions

Power Cord Length
6 ft
Width
15.330 in
Depth
14.000 in

Details

Item
Air Conditioner
Includes
air conditioner, portable window kit, remote control, 2 AAA batteries, manual, warranty
Number of Speeds
3

Description

This portable air conditioner is the SMART choice for versatile cooling! Cool your home from anywhere using LG ThinQ technology to control your air conditioner with your phone or with Amazon Alexa and Hey Google to have control with the sound of your voice. This quiet portable air conditioner is ideal for cooling medium-sized rooms up to 300 sq. ft. The portable AC provides consistent cooling round the clock with a 24-hour timer and helps improve ventilation and air flow with multiple cooling and fan speeds. It has a built-in dehumidifier, and its auto-swing air vent helps direct the flow of air where it's needed most, whether cooling, dehumidifying or just circulating air. If there is a power outage, the auto restart feature will automatically turn your unit back on when power is restored. Its also easy to maneuver with easy-rolling casters you can use to efficiently move the unit to another location. The included filter helps extend its lifespan and remove large airborne particles.


  • Cool Off Your Space: This portable air conditioner boasts a cooling capacity of 7,300 BTU (DOE), 11,000 BTU (ASHRAE) and is perfect for spaces up to 300 sq. ft. and rooms up to 15 ft. x 25-ft.
  • 3 in 1 Operation: This portable AC features Cool and Fan settings that help lower temperatures and ventilate air, along with a Dry setting that helps improve air quality by reducing humidity.
  • Reuseable Filter: This portable AC unit includes a washable, reusable filter that helps extend its longevity and reduce large airborne particles – along with a filter light that’ll remind you when it needs to be cleaned.
  • Improved Air Flow: With its auto-swing air vent and multiple cooling and fan speeds, this unit helps improve air flow and quality throughout your space.
  • Auto Restart: This AC is designed to pick up where it left off and automatically restart in the case of power outage or failure.
  • Phone & Voice Accessible: Thanks to LG’s ThinQ tech, you can control this portable AC with your smartphone or simple voice commands through a smart home device.
  • Maximum Usability: Easy to use digital control panel with electronic controls and remote control.
  • 24-hour on/off timer
  • Easy rolling casters
  • 115-Volt LCDI Plug (NEMA 5 '- 15)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.