Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75in 3840 X 2160 UHD

  • Mfr # 75UR640S9UD

  • Zoro # G913750334


product price: $798.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
66.06" (1678 mm)
Depth
2.4 in
Height
37.95" (964 mm)
Scan Format
2160p
Bezel Width (Right)
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75UR640S9UD
Zoro #
G913750334
UPC #
195174023709
Country of Origin
Mexico

Dimensions

Screen Size
75"
Width
66.06" (1678 mm)
Depth
2.4 in
Height
37.95" (964 mm)
Bezel Width (Right)
0.55 in
Bezel Width (Bottom)
0.78 in
Bezel Width (Left)
0.55 in
Bezel Width (Top)
0.55 in
Viewable Screen Size
75"
Height with Stand
40.43"
Depth with Stand
14.25"
Depth(6)
2.36" (60 mm)
Width with Stand
66.06"

Details

Item
LCD TV
Scan Format
2160p
USB
Yes
Standard Refresh Rate
60 Hz
Dynamic Contrast Ratio
1,000,000:1
Number of USB 2.0 Ports
1
Number of Screens
1
HDMI
Yes
High Dynamic Range (HDR) Type
HLG, HDR10 Pro
Number of Network (RJ-45) Ports
1
Display Resolution
3840 x 2160
Package Contents
Power Cable attached (2m Straight Type) Remote Control (L-Con)
RMS Output Power
10 W
Bluetooth
Yes
Wireless LAN
Yes
Number of HDMI 2.0 Ports
3
Number of HDMI Inputs
2
Native Contrast Ratio
1,200:1
Features
Welcome Screen, Web Browser, Smart Energy Saving, Remote Jack Pack (RJP), Auto Power Off, Sound Sync, Kensington Lock, Hotel Mode, Motion Eye Care, Wake on LAN (WOL), SmartShare, Lock Mode, USB Cloning, Miracast Technology
Ethernet
Yes
Maximum LED Life
3.4 Year
Panel Technology
In-plane Switching (IPS) Technology
Serial
Yes
Operating System
webOS 6.0
RS-232C Output
Yes
Horizontal Viewing Angle
178°
VESA Mount Standard
400 x 400
Input Voltage
230 V AC, 120 V AC
Backlight Technology
Direct LED
Display Screen Type
LCD
Aspect Ratio
16:9
Brightness
330 Nit
Vertical Viewing Angle
178°
Response Time
8 ms
VESA Mount Compatible
Yes
High Dynamic Range (HDR)
Yes
Graphics Modes
4K UHD
Series
UR640S
UL Listed
Yes
Environmentally Friendly
Yes
Viewing Angle
178° Horizontal/178° Vertical
Video Signal Standard
4K UHDTV
Color
Black
Maximum Operating Power Consumption
228 W
Number of Speakers
2
USB Standard
USB 2.0
Digital Tuner
ClearQAM, ATSC
Analog Tuner
SECAM, PAL, NTSC
Input Frequency
60 Hz, 50 Hz
Standby Power Consumption
0.5 W
HDMI Version
HDMI 1.4
Speakers
Yes
Certifications & Standards
FCC, ISTA6 (Packaging): Yes, UL Certification: Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.