This item is Discontinued.

Lg 77" OLED TV A1 OLED77A1PUA

77" OLED TV A1 (Discontinued)

  • Mfr # OLED77A1PUA
  • Zoro # G901252741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OLED77A1PUA
Zoro #
G901252741
UPC #
195174009017
Country of Origin
Korea, Republic of

Details

Aspect Ratio
1899-12-30
Features
Audio Return Channel (ARC), Progressive Scan, ThinQ AI, Auto Low Latency Mode (ALLM), HDR10 Pro, 7 Gen 4 AI Processor, Film Mode, High Dynamic Range (HDR)
Product Type
Smart OLED TV

Description

Change your expectations of TV. Self-lit pixels emit their own light for perfect black, intense color and stunning picture—backed by AI and an advanced processor. Only on OLED. The power of self-lit pixels. Watch your content come to life in over 8 million pixels. Each pixel turns on and off independently so you'll see your content with perfect black, over a billion rich colors and infinite contrast for a viewing experience like no other. Catch every detail with the smooth, crisp picture brought to you by our a7 Gen 4 AI Processor 4K. It adjusts your viewing and audio settings automatically with AI Picture and AI Sound, while AI 4K Upscaling authentically calibrates every scene. Get breathtaking picture and audio that makes you feel like you're in the action with Cinema HDR, Dolby Vision IQ & Dolby Atmos. See movies exactly how directors intended with Filmmaker Mode. And with built-in access to Netflix, Prime Video, Apple TV+, Disney+ and LG channels, your favorite content is at your fingertips. Experience gaming on OLED. Game Optimizer gives you easier access to all your game settings and you'll get HDR Gaming, Auto Low-Latency Mode, plus HGiG for detailed gaming picture. Control your LG smart products and other smart devices right from your TV with Home Dashboard or with the Magic Remote voice control. ThinQ AI plus Google Assistant and Alexa built-in let you control your entire connected home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.