Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8,000 BTU Window Air Conditioner with Remote, 115V

  • Mfr # LW8024R

  • Zoro # G114011999


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
BtuH Cooling
8000 BTU
Width
19.57 in
Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Control Type
Fan Control, Remote Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW8024R
Zoro #
G114011999
UPC #
48231607346
Country of Origin
China

Dimensions

Width
19.57 in
Power Cord Length
4 ft

Details

Voltage
115 V
BtuH Cooling
8000 BTU
Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Control Type
Fan Control, Remote Control
Fan-Only Speeds
3
Air Flow Direction
4-way
Features
Adjustable Humidistat, Automatic Shutoff, Drain Hose Connection, Filter Light Reminder, Overload Protection, Timer
Sound Level dBA
54 dBA
Color
White
For Use With
Commercial, Residential
Fan Speeds Cooling
3
Amps
6.2 A
EER
12.1

Description

Its important to get the right air conditioner for the job! The LG LW8024R is ideal for cooling medium rooms up to 350 sq. ft. 3 cooling and fan speeds and a 24 hour timer allow you to create a cooling schedule and 4-way air deflection lets the flow of air be directed where it's needed most whether cooling, dehumidifying or just circulating air. If there is a power outage, the auto restart feature will automatically turn your unit back on when power is restored. Other features include a remote control, easy window installation kit, removable, washable filter and a check filter alert.


  • • 8,000 BTU Window Air Conditioner
  • • Estimated cooling area: 350 sq. ft. / Room size: 25 ft. x 14 ft.
  • • 3 cooling and fan speeds with auto cool
  • • 4-way air deflection
  • • User friendly digital control panel and remote control
  • • Fits window openings: 22'-36'W X 13"H
  • • 24-hour on/off timer
  • • Power failure auto restart
  • • 3 in 1 operation: Cool/Fan/Dry
  • • Removable, washable filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.