18,000 BTU 230V Window Mounted Inverter Air Conditioner with Remote Control
- Mfr # WHAW-181IN
- Zoro # G614012021
Key Features
Specifications
Product Information
- MFR #
- WHAW-181IN
- Zoro #
- G614012021
- UPC #
- 840148733640
- Country of Origin
- China
Dimensions
- Width
- 25.4 in
- Power Cord Length
- 5 ft
Details
- Voltage
- 230V
- BtuH Cooling
- 18000 BTU
- Includes
- air conditioner, remote, manual, warranty
- CEER Rating
- 14.4
- Control Type
- Digital
- Fan Speeds Cooling
- 3
- Features
- Inverter, Timer
- Air Flow Direction
- 1-way
- Color
- White
- Sound Level dBA
- 43 dBA
- For Use With
- Commercial, Residential
Description
Whirlpool's 18,000 BTU window-mounted inverter air conditioner is designed for easy installation and operation, ensuring that you can enjoy a refreshing environment in no time. With inverter technology, wasted operation in the air conditioner is eliminated by controlling the motor speed to exactly the amount of power that is needed to keep the room at the desired temperature. This unit efficiently cools and dehumidifies a room of up to 1000 square feet, providing cool relief on hot summer days. With the programmable 24-hour on/off timer, you have the freedom to customize the cooling time according to your schedule. The Eco mode enhances energy efficiency by optimizing performance and reducing energy consumption. Meanwhile, Sleep mode adjusts the temperature and fan speed for a more comfortable and peaceful sleep. Maintenance is a breeze with the removable and washable air filter. At Whirlpool, we are committed to taking comfort and caring to the next level.
- • 18,000 BTU Energy Star window air conditioner
- • Features inverter technology for energy efficiency
- • Designed for rooms up to 1000-sq. ft.
- • More energy efficient than average window units
- • Requires 230V electrical outlet
- • Dehumidifies up to 2.6 pints per hour
- • Mute mode brings noise level down to 43 dB
- • 24 hour timer
- • Washable and reusable filter
- • Eco and sleep mode options
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.