This item is Discontinued.

Lg 83in OLED 2160p 120Hz 4K OLED83G3PUA.AUS

83in OLED 2160p 120Hz 4K (Discontinued)

  • Mfr # OLED83G3PUA.AUS
  • Zoro # G712512478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OLED83G3PUA.AUS
Zoro #
G712512478
UPC #
195174051023
Country of Origin
Mexico

Dimensions

Width
72.7 in
Depth
1.1 in
Height
41.4 in
Viewable Screen Size
83 in
Screen Size Class
83 in
Depth with Stand
12.60 in
Height with Stand
43.90 in
Width with Stand
72.70 in

Details

Screen Refresh Rate
120 Hz
Max. Resolution
3840 x 2160
Series
C3
Input Frequency
60 Hz
Bluetooth Standard
Bluetooth 5.0
Video Signal Standard
4K UHDTV
Number of HDMI Ports
4
HDMI
Yes
Media Player
Yes
USB Standard
USB 2.0
Battery Included
Yes
Ethernet
Yes
Interactive Features
Voice Control, Voice Recognition
Number of USB Ports
3
Bluetooth
Yes
Internet Access
Yes
Package Contents
OLED evo G3 83 inch 4K Smart TV 2023, E-Manual, Power Cable, Quick Start Guide, Remote Control, Remote Control Battery, Stand
PC Streaming
Yes
Digital Tuner
ATSC, ClearQAM
Network (RJ-45)
Yes
Input Voltage
120 V AC
Features
Dolby Vision, Progressive Scan, Hybrid Log Gamma, IP Control, RF Antenna Input, 4K Upscaling, Audio Return Channel (ARC), Wall Mountable, Variable Refresh Rate, ThinQ AI, Game Mode, HDR Gaming Interest Group (HGiG), Down Firing Speaker, HDR10, α9 Gen 6 AI Processor, G-sync Compatible, Auto Low Latency Mode (ALLM), Sport Mode, Sound Sync, Web Browser
Remote Control Included
Yes
USB
Yes
Virtual Assistant Supported
Apple HomeKit, Alexa
Energy Consumption per Year
340 kWh
Ethernet Technology
Ethernet
VESA Mount Standard
400 x 400
Wireless LAN
Yes
Operating Power Consumption
185 W
Sound System
Dolby AC3, Dolby Digital, Dolby AC-4, Dolby Atmos
Operating System
webOS 23
Streaming Service
Apple TV, iHeartRadio, Hulu, YouTube, HBO Max, Airplay 2, Spotify, Paramount+, Disney+, Netflix, Peacock, Amazon Prime
Scan Format
2160p
Item
Smart OLED TV

Description

83 OLED 2160p 120Hz 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.