This item is Discontinued.

Lg 86” Class UP8770 Series LED 4K UHD Smart webOS TV 86UP8770PUA

86” Class UP8770 Series LED 4K UHD Smart webOS TV (Discontinued)

  • Mfr # 86UP8770PUA
  • Zoro # G601252744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86UP8770PUA
Zoro #
G601252744
UPC #
195174008201
Country of Origin
Korea, Republic of

Description

What you want, all in one ultra-slim 4K package. It's an Ultra High Definition cinema screen display backed by our powerful processor to enhance color, contrast, detail and sound. It's a huge library of content right at your fingertips. It's control of all your compatible smart home devices with ThinQ AI and the Magic Remote. The rich 4K displays of LG UHD TVs deliver quality you can see in every scene. Enjoy bright colors, high contrast, and impeccable detail. Savor every detail. Our powerful α7 Gen 3 Processor 4K uses AI technology to automatically enhance both picture and sound. You don't have to press a button. TruMotion 120 technology reduces blur to sharpen details with up to 120 frames per second, giving fast-moving action sequences and lightning-quick sports a smooth, clean look. Enjoy breathtaking 4K movies and TV shows at 4 times the resolution of Full HD, and upscale your current content to Ultra HD-level picture quality. A sleek bezel that puts the focus on your content. LG UHD TVs are designed to be thin in profile with a lightweight frame that's perfect for both mounting on a wall or displaying on a stand. Dolby technology drives cinematic picture and sound. Dolby Vision IQ automatically adjusts your TV's picture settings based on what you're watching, while Dolby Atmos envelops you in sound that seems to move all around you.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.