Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

86 UHD ULTRA STRETCH, 500 NIT, HDMI3, DP, DVI-D, USB2.02, AUDIO IN, RS232C IN

  • Mfr # 86BH5F-M

  • Zoro # G414908449


product price: $4,921.99
/ea
Free Shipping & Returns

Key Features

Screen Size
86 in
Height
13.7 in
Width
85 in
Depth
3.2 in
Series
BH5F-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86BH5F-M
Zoro #
G414908449
UPC #
195174027950
Country of Origin
Korea, Republic of

Dimensions

Screen Size
86 in
Height
13.7 in
Width
85 in
Depth
3.2 in
Bezel Width (Left)
0.17 in
Bezel Width (Bottom)
0.23 in
Bezel Width (Right)
0.17 in
Bezel Width (Top)
0.23 in

Details

Series
BH5F-M
DisplayPort
Yes
Input Voltage
230 V AC, 120 V AC
Ethernet
Yes
HDMI
Yes
Serial
Yes
VESA Mount Standard
600 x 200
Number of HDMI Inputs
3
DVI
Yes
Panel Technology
In-plane Switching (IPS) Technology
Number of USB 2.0 Ports
2
Display Resolution
3840 x 600
Brightness
500 Nit
Display Screen Type
IPS
Package Contents
86BH5F-M Ultra Stretch Signage, Remote Controller, Power Cord, DP Cable, RS-232C Cable, IR/Light Sensor Receiver, Manual
USB
Yes
Number of Screens
1
Environmentally Friendly
Yes
Backlight Technology
LED
Item
Digital Signage Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.