Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lg 86in Commercial Display 86UH5JH

86in Commercial Display (Discontinued)

  • Mfr # 86UH5JH
  • Zoro # G313750309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86UH5JH
Zoro #
G313750309
UPC #
195174042830
Country of Origin
Mexico

Dimensions

Screen Size
86 in
Width
75.8 in
Depth
2.4 in
Height
43.2 in
Bezel Width
0.56 in
Color Depth
10-bit

Details

Item
Digital Signage Display
DVI
Yes
VESA Mount Standard
600 x 400
HDMI
Yes
Number of HDMI Inputs
3
DisplayPort
Yes
Display Resolution
3840 x 2160
Number of USB 2.0 Ports
1
Backlight Technology
Edge LED
Energy Star
Yes
Number of DisplayPorts
1
Serial
Yes
USB
Yes
Ethernet
Yes
Input Voltage
120 V AC, 230 V AC
Number of HDMI Outputs
1
Scan Format
2160p
Display Screen Type
LCD
Operating System
webOS 6.0
Number of Screens
1
Brightness
500 Nit
Mount Type
Wall Mountable
Dynamic Contrast Ratio
1,000,000:1
Series
UH5J-H

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.