98 UHD, HDMI2, DP, DVI-D, AUDIO IN/OUT, RS232C IN/OUT, RJ45LAN, IR IN, USB1, WI-F

  • Mfr # 98UH5J-H

  • Zoro # G914908222


product price:  $9,738.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
98 in
Height
49.1 in
Width
86.3 in
Depth
3.4 in
Series
UH5J-H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
98UH5J-H
Zoro #
G914908222
UPC #
195174042878
Country of Origin
Korea, Republic of

Dimensions

Screen Size
98 in
Height
49.1 in
Width
86.3 in
Depth
3.4 in
Color Depth
10-bit
Bezel Width
0.59 in

Details

Series
UH5J-H
Backlight Technology
Direct LED
Serial
Yes
VESA Mount Standard
800 x 400
Brightness
500 Nit
Display Resolution
3840 x 2160
HDMI
Yes
Number of HDMI Outputs
1
Ethernet
Yes
Number of Screens
1
Scan Format
2160p
Energy Star
Yes
Dynamic Contrast Ratio
1,000,000:1
Operating System
webOS 6.0
Number of USB 2.0 Ports
1
Number of HDMI Inputs
3
Mount Type
Wall Mountable
Display Screen Type
LCD
Number of DisplayPorts
1
Input Voltage
230 V AC, 120 V AC
DisplayPort
Yes
USB
Yes
DVI
Yes
Item
Digital Signage Display

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.