This item is Discontinued.

Lg A/C Compressor, 60 Hz, 37000 BtuH, 15 Amps SQA038KAZ

A/C Compressor, 60 Hz, 37000 BtuH, 15 Amps (Discontinued)

  • Mfr # SQA038KAZ
  • Zoro # G3041880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQA038KAZ
Zoro #
G3041880
UPC #
048231381086
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
1 yr
Base Mount Length
7 1/2 in
Height
16 31/64 in
Base Mount Width
7 1/2 in
Length
7 1/2 in
Width
7 1/2 in

Details

Item
A/C Compressor
BtuH
37,000
Voltage
208/230
Phase
1
Line Connection Suction I.D.
3/4 in
Line Connection Discharge I.D.
1/2 in
Nominal HP
3 hp
Standards
UL
Evaporating Temp @ ARI Standards
45 Degrees F
Run Capacitor MF/Volt
50/440
Ambient Temp @ ARI Standards
95 Degrees F
Application
A/C, Heat Pump Equipment
Liquid Temp @ ARI Standards
115 Degrees F
Amps
15 A
Return Gas Temp @ ARI Standards
65 Degrees F
Includes
Wiring Harness, Terminal Cover, Gasket, Thermistor, Grommets, Sleeves
Type of Compressor Oil
POE
Refrigerant Type
R-22
Condensing Temp @ ARI Standards
130 Degrees F
Hz
60

Description

A/C Compressor, BtuH 37,000 BtuH, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 3/4 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 3 hp, 60 Hz, 15 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in, Length 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.