This item is Discontinued.

Lg A/C Compressor, 60 Hz, 41500 BtuH, 18 Amps AQA042KAA

A/C Compressor, 60 Hz, 41500 BtuH, 18 Amps (Discontinued)

  • Mfr # AQA042KAA
  • Zoro # G3041759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AQA042KAA
Zoro #
G3041759
UPC #
048231381208
Country of Origin
Korea, Republic of

Dimensions

Base Mount Length
7 1/2 in
Length
7 1/2 in
Manufacturers Warranty Length
1 yr
Width
7 1/2 in
Height
17 1/2 in
Base Mount Width
7 1/2 in
Suction Line Connection Size
7/8 in
Overall Length
7 1/2 in
Overall Width
7 1/2 in
Overall Height
17 1/2 in
Discharge Line Connection Size
1/2 in
Mounting Width
7 1/2 in
Mounting Length
7 1/2 in

Details

Item
Air Conditioner Compressor
BtuH
41,500 BtuH
Voltage
208 to 230V AC
Phase
Single
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
Nominal HP
4 hp
Return Gas Temp @ ARI Standards
65 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
Amps
18 A
Run Capacitor MF/Volt
70/440
Ambient Temp @ ARI Standards
95 Degrees F
Standards
UL
Hz
60
Includes
Gasket, Grommets, Sleeves, Terminal Cover, Thermistor, Wiring Harness
Evaporating Temp @ ARI Standards
45 Degrees F
Refrigerant Type
R-410a
Type of Compressor Oil
POE
Application
A/C, Heat Pump Equipment
Horsepower
4 hp
Cooling Capacity
41,500 BtuH
Running Capacitance
70/440
Product Type
Air Conditioner Compressor
Current
18 A
Warranty
1 yr
Frequency
60 Hz
For Refrigerant Type
R-410A
For Lubricant Type
Polyol Ester

Description

Air Conditioner Compressor, BtuH 41,500 BtuH, Voltage 208 to 230V AC, Single Phase, Line Connection Suction I.D. 7/8 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-410a, Nominal HP 4 hp, 60 Hz, 18 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.