This item is Discontinued.

Lg A/C Compressor, 60 Hz, 54000 BtuH, 23 Amps ABA054KAA

A/C Compressor, 60 Hz, 54000 BtuH, 23 Amps (Discontinued)

  • Mfr # ABA054KAA
  • Zoro # G3041862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABA054KAA
Zoro #
G3041862
UPC #
048231381222
Country of Origin
Korea, Republic of

Dimensions

Base Mount Width
7 1/2 in
Base Mount Length
7 1/2 in
Height
17 11/16 in
Manufacturers Warranty Length
1 yr
Length
7 1/2 in
Width
7 1/2 in

Details

Item
A/C Compressor
BtuH
54,000 BtuH
Voltage
208/230
Phase
1
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
Amps
23 A
Condensing Temp @ ARI Standards
130 Degrees F
Run Capacitor MF/Volt
80/440
Hz
60
Application
A/C, Heat Pump Equipment
Ambient Temp @ ARI Standards
95 Degrees F
Standards
UL
Evaporating Temp @ ARI Standards
45 Degrees F
Nominal HP
5 hp
Liquid Temp @ ARI Standards
115 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
Refrigerant Type
R-410a
Type of Compressor Oil
POE
Includes
Gasket, Grommets, Sleeves, Terminal Cover, Thermistor, Wiring Harness

Description

A/C Compressor, BtuH 54,000 BtuH, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 7/8 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-410a, Nominal HP 5 hp, 60 Hz, 23 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in, Length 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.