Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lg C1 48 inch Class 4K Smart OLED TV w/AI ThinQ OLED48C1PUB

C1 48 inch Class 4K Smart OLED TV w/AI ThinQ (Discontinued)

  • Mfr # OLED48C1PUB
  • Zoro # G001252740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLED48C1PUB
Zoro #
G001252740
UPC #
195174006115
Country of Origin
Korea, Republic of

Details

Aspect Ratio
1899-12-30
Speakers
Yes
Features
9 Gen 4 AI Processor, Auto Low Latency Mode (ALLM), Sport Mode, IP Control, G-sync Compatible, Progressive Scan, App Store, Audio Return Channel (ARC), Dolby Vision IQ, Sound Sync, Wide Color Gamut (WCG), Next Pick, ThinQ AI, HDR Gaming Interest Group (HGiG), Intense Color, HDR10, Pixel Level Dimming, Game Mode, Film Mode, High Dynamic Range (HDR), RF Antenna Input, Hybrid Log Gamma, Magic Explorer, Web Browser, FreeSync Premium, 4K Upscaling
Input Voltage
120 V AC
Product Type
Smart OLED TV
Wireless LAN Standard
IEEE 802.11ac
Operating System
WebOS
Number of USB Ports
3
Battery Included
Yes

Description

When it comes to picture quality, OLED beats LED hands down. That's because OLED has millions of self-lit pixels capable of producing perfect black and accurate color. The result is a viewing experience like no other. Put simply, OLED has millions of self-lit pixels that can turn on and off to achieve infinite contrast. It doesn't matter how many thousands of backlights they have, LED TVs will still be in OLED's shadow. If you're looking for a TV like no other, look no further. LG OLED TV is a work of art, a big-screen cinema, a portal to gaming worlds, and a front row seat to the biggest sporting events. It's everything you want TV to be. LG OLED TV produces an Oscar-worthy performance every time you watch thanks to its incredibly sharp picture. Dolby Vision IQ intelligently adjusts picture settings based on content genre and ambient surroundings, while Dolby Atmos delivers multi-dimensional surround sound — a powerful combination that produces breathtakingly cinematic results. FILMMAKER MODE turns off motion smoothing while preserving the original aspect ratios, colors, and frame rates. This accurately delivers the director's original vision, so you experience the film the way they intended. LG OLED TV puts you ahead of the game with swift response, the latest gaming features, and a 120Hz display for smoother playing experience. This is the ultimate TV for your gaming setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.