This item is Discontinued.

Lg C1 65 inch Class 4K Smart OLED TV w/AI ThinQ OLED65C1PUB

C1 65 inch Class 4K Smart OLED TV w/AI ThinQ (Discontinued)

  • Mfr # OLED65C1PUB
  • Zoro # G701252736
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OLED65C1PUB
Zoro #
G701252736
UPC #
195174006047
Country of Origin
Korea, Republic of

Details

Aspect Ratio
1899-12-30
Speakers
Yes
Features
Sport Mode, Intense Color, IP Control, Game Mode, Wide Color Gamut (WCG), Audio Return Channel (ARC), Next Pick, G-sync Compatible, ThinQ AI, HDR Gaming Interest Group (HGiG), Pixel Level Dimming, High Dynamic Range (HDR), 4K Upscaling, Magic Explorer, HDR10, Dolby Vision, Film Mode, Sound Sync, Auto Low Latency Mode (ALLM), Progressive Scan, 9 Gen 4 AI Processor, App Store, RF Antenna Input, FreeSync Premium, Hybrid Log Gamma, Web Browser
Operating System
WebOS
Input Voltage
120 V AC
Product Type
Smart OLED TV
Number of USB Ports
3
Wireless LAN Standard
IEEE 802.11ac
Battery Included
Yes

Description

When it comes to picture quality, OLED beats LED hands down. That's because OLED has millions of self-lit pixels capable of producing perfect black and accurate color. The result is a viewing experience like no other. Put simply, OLED has millions of self-lit pixels that can turn on and off to achieve infinite contrast. It doesn't matter how many thousands of backlights they have, LED TVs will still be in OLED's shadow. If you're looking for a TV like no other, look no further. LG OLED TV is a work of art, a big-screen cinema, a portal to gaming worlds, and a front row seat to the biggest sporting events. It's everything you want TV to be. Dolby Vision IQ intelligently adjusts picture settings based on content genre and ambient surroundings, while Dolby Atmos delivers multi-dimensional surround sound — a powerful combination that produces breathtakingly cinematic results. FILMMAKER MODE turns off motion smoothing while preserving the original aspect ratios, colors, and frame rates. This accurately delivers the director's original vision, so you experience the film the way they intended. LG OLED TV puts you ahead of the game with swift response, the latest gaming features, and a 120Hz display for smoother playing experience. This is the ultimate TV for your gaming setup. Game Optimizer puts all your game settings in one place. You can also toggle between G-Sync and FreeSync technologies for a smooth gaming experience. LG OLED TVs are capable of a 1ms response time, while support for VRR, ALLM, and eARC meets the latest HDMI 2.1 specifications. These features allow fast-moving content in higher resolution and smooth, synchronized graphics, giving you a more lifelike experience and a better chance of winning. LG OLED TV shows every play in all its realistic glory. The smooth motion of fast action means being a spectator has never been so spectacular — you've now got a front row seat to all the best sporting events.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.