
CK57 - XBOOM 1100W Hi-Fi Entertainment System with Karaoke Creator (Discontinued)
- Mfr # CK57
- Zoro # G2543251
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CK57
Zoro #
G2543251
UPC #
719192620278
Country of Origin
China
Dimensions
Height
6.4"
Depth
10.9"
Width
13.8"
Details
Features
Equalizer, Auto DJ, Multi Bluetooth, USB Recording, Child Lock, LED Lighting, Radio, Karaoke, Sound Sync, Multi Jukebox, Sleep Timer, Clock
Power Source
AC Adapter
Product Type
Mini Hi-Fi System
Description
Karaoke Creator. Get ready to croon along with any tune: This feature suppresses the vocal frequencies of a song, making any track ready to play behind a new lead singer! It can even change the key of the song to better suit the voice of the singer. Party Lighting. What makes dancing even better? The right lighting! This system offers a variety of exciting effects, including Dual Strobe, and Dance Lighting that lets the light pulse to the beat of the music, so everyone can see the rhythm as well as hear it. Shared Jukebox. Up to four different people can connect their devices to the speaker system via Bluetooth and build a playlist on the fly, without ever interrupting the party. Pick any available song, then just add it to the queue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.