This item is Discontinued.

Lg CL98 - XBOOM Entertainment System w/ Karaoke & DJ Effects CL98

CL98 - XBOOM Entertainment System w/ Karaoke & DJ Effects (Discontinued)

  • Mfr # CL98
  • Zoro # G2543242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL98
Zoro #
G2543242
UPC #
719192631724
Country of Origin
China

Description

Huge Sound with Powerful Bass. In addition to 3500 cranking watts, this powerful speaker pumps out thumping, thunderous low-end from its mighty woofer for bass you can feel as well as hear. X-Flash / Multi-Color Lighting. Multi-Color Lighting Light Up speaker that is synchronized to the beat of the music to make sure your parties are always the place to be. Control Remotely with the DJ App. Have fun using a variety of DJ sound effects straight from your smartphone. Party Accelerator. Take things up a notch with the LG CL98's Party Accelerator controller. Just slide the throttle forward and enjoy the booming sound and crazy light settings. Karaoke Creator. Get ready to croon along with any tune: The LG XBOOM CL98's Karaoke Creator feature suppresses the vocal frequencies of a song, making any track ready to play behind a new lead singer! It can even change the key of the song to better suit the voice of the singer. Double Your Sound with Wireless Party Link. Link two LG XBOOM CL98 systems together wirelessly to increase the output to 7000 watts. This is immense sound for amazing parties. Versatile Connectivity. Choose from a variety of input options including Bluetooth, 2 USB ports, DVD, CD and FM Radio. Be More Immersed with TV Sound Sync. Connect the CL98 to your LG TV via Bluetooth to experience more impressive, room-filling sound. Shared Jukebox. Up to three different people can connect their devices to the speaker system via Bluetooth and build a playlist on the fly, without ever interrupting the party. Pick any available song, then just add it to the queue.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.