Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 42000 BtuH

  • Mfr # ABG042KACS

  • Zoro # G811221264


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Evaporating Temp @ ARI Standards
45 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABG042KACS
Zoro #
G811221264
UPC #
0048231605434
Country of Origin
Korea, Republic of

Dimensions

Suction Line Connection Size
7/8 in
Overall Length
12 13/16 in
Overall Width
13 in
Discharge Line Connection Size
1/2 in
Mounting Height
1 1/8 in
Mounting Length
7 1/2 in
Overall Height
20 1/2 in
Mounting Width
7 1/2 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Evaporating Temp @ ARI Standards
45 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
Condensing Temp @ ARI Standards
110 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
Standards
UL Listed
Includes
Grommets, Sleeve
Power Consumption
3,400 W
Running Capacitance
70/370
Product Type
Compressor
Frequency
60 Hz
Cooling Capacity
42,000 BtuH
Compressor Protection
Hermetic
Application Temperature
Air Conditioning
Electrical Connection Type
Molded Plug
Suction Line Connection Type
Sweat
For Refrigerant Group
HFC
Warranty
1 yr
Discharge Line Connection Type
Sweat
For Refrigerant Type
R-410A
A2L Compatibility
Not A2L Compatible
Horsepower
4 hp
Suction Line Connection Gender
Female
Compressor Type
Scroll
Discharge Line Connection Gender
Female
Starting Capacitance
187/198
Current
17.3 A
For Lubricant Type
Polyol Ester

Description

Compressor, Voltage 208 to 230V AC, Single Phase, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 110 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Standards UL Listed, Includes Grommets, Sleeve

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.