Foldable Portable Projector Screen - 120" 16:9 HD, Lightweight, Wrinkle-Free, Indoor/Outdoor Use
- Mfr # PRJOS100
- Zoro # G701902143
product price:
$
79.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRJOS100
- Zoro #
- G701902143
- UPC #
- 842893140117
- Country of Origin
- China
Description
Features: - Simple and Easy to Assemble - Wrinkle-Resistant, Foldable and Washable - Indoor / Outdoor Projector Screen - Lightweight & Portable Display + Frame Stand Portable Outdoor Projection Screen - - Triangular Prism Design for Wind Stability - Hassle-Free Setup for Quick Projection - Matte White Fabric for Optimal Color Pickup - Home Theater Style: HD Wide-Angle Viewing - Used for Home, Office & Business Applications - *Some Assembly Required What’s in the Box: - Projector Screen - Mounting Frame Stand - Travel / Storage Bag Technical Specs: - Projector Viewing Screen Size: 100’’ -inch, Diagonal - Aspect Ratio / Viewing Format: 16:9 Compatible - Wide-Angle Viewing Area: 160° Degree - Screen Gain: 1.15 - Projector Fabric Thickness: 0.012’’ inches (0.3mm) - Construction Material: Engineered Steel Alloy Frame - Assembled Dimensions: 64.0’’ x 64.0’’ x 55.9’’ -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.