Dishwasher Door Hinge Cable Assembly
- Mfr # 4933DD3001B
- Zoro # G014022620
product price:
$
15.99
/ea
Key Features
Height
0.3937in
Length
2.7559in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4933DD3001B
- Zoro #
- G014022620
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.3937in
- Length
- 2.7559in
Description
LG Electronics Sears Kenmore Dishwasher Door Hinge Cable CONNECTOR ASSY 4933DD3001B. ● DOOR HINGE TO SPRING CABLE. We are a Factory Authorized Distributor for LG Electronics appliance parts. Trust us for all of your LG Electronics appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.