Shop LG
See all product information
Create Account
Dishwasher Seal Gasket, 3920ED4009B
- Mfr # 3920ED4009B
- Zoro # G314022481
product price:Â
$
9.19
/ea
Key Features
Height
0.25in
Length
0.75in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3920ED4009B
- Zoro #
- G314022481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.25in
- Length
- 0.75in
Description
LG Sears Kenmore Dishwasher Seal Gasket 3920ED4009B. We are a Factory Authorized Distributor for LG Electronics appliance parts. Trust us for all of your LG Electronics appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.