Range Microwave Oven Cook Top THERMOSTAT
- Mfr # 6930W1A003X
- Zoro # G314022719
product price:Â
$
14.19
/ea
Key Features
Height
1.6141in
Length
3.2677in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6930W1A003X
- Zoro #
- G314022719
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.6141in
- Length
- 3.2677in
Description
LG Sears Kenmore Range Microwave Oven Cook Top THERMOSTAT 6930W1A003XCall us with your LG Sears Kenmore Refrigerator model number to be sure you receive the correct part.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.