Shop LG
See all product information
Create Account
Drier Assembly, ADH73150210
Mfr # ADH73150210
Zoro # G314022900
product price:Â
$
93.95
/ea
Key Features
Height
1.2992in
Length
12.0078in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADH73150210
- Zoro #
- G314022900
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.2992in
- Length
- 12.0078in
Description
LG Electronics Sears Kenmore Refrigerator Filter Drier Assembly 5851JA2008S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.