Shop LG
See all product information
Create Account
Washer Liquid Detergent Container Box
Mfr # 3891ER2003A
Zoro # G114022513
product price:Â
$
18.45
/ea
Key Features
Height
2.05in
Length
3.35in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3891ER2003A
- Zoro #
- G114022513
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.05in
- Length
- 3.35in
Description
LG Sears Kenmore Clothes Washer Washing Machine LIQUID DETERGENT CONTAINER BOX 3891ER2003A