Shop LG
See all product information
Create Account
Dryer Idler Pulley Wheel, 4560EL3001A
Mfr # 4560EL3001A
Zoro # G914022805
product price:Â
$
18.95
/ea
Key Features
Length
2.25in
Height
0.9in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4560EL3001A
- Zoro #
- G914022805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.25in
- Height
- 0.9in
Description
LG Electronics Sears Kenmore Clothes Dryer IDLER PULLEY WHEEL 4560EL3001A. Call us with your LG Electronics Sears Kenmore Appliance model number to be sure you receive the correct LG Electronics Sears Kenmore Appliance parts.