Shop LG
See all product information
Create Account
Dryer Lint Filter Assembly, ADQ56656403
Mfr # ADQ56656403
Zoro # G114022773
product price:Â
$
45.15
/ea
Key Features
Height
1.0629in
Length
11.2992in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADQ56656403
- Zoro #
- G114022773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.0629in
- Length
- 11.2992in
Description
Lint Filter Assembly works with some LG models of Dryers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.