Dryer Side Venting Kit - Stainless Steel
- Mfr # 3911EZ9131X
- Zoro # G414022534
product price:Â
$
77.45
/ea
Key Features
Length
11.496in
Height
13.9763in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3911EZ9131X
- Zoro #
- G414022534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11.496in
- Height
- 13.9763in
Description
LG Sears Kenmore Dryer SIDE VENT KIT 3911EZ9131X. Stainless Steel Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.