Zoro Homepage

Electric Dryer

  • Mfr # DLE3400W

  • Zoro # G415379972


product price: $1,161.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Dryer Capacity
7.4 cu ft
Power Source
Electric
Color
White
Voltage
240V AC
Coin-Operated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLE3400W
Zoro #
G415379972
UPC #
048231028035
Country of Origin
Korea, Republic of

Dimensions

Overall Width
27 in
Overall Depth
30 in
Overall Height
38 3/4 in

Details

Item
Dryer
Dryer Capacity
7.4 cu ft
Power Source
Electric
Color
White
Voltage
240V AC
Coin-Operated
No
Number of Dryer Cycles
8
Stackable
Yes
Energy Star Compliant
Yes
Current
30 A

Description

Dryer, Power Source Electric, Dryer Capacity 7.4 cu ft, Color White, Number of Dryer Cycles 8, Overall Height 38 3/4 in, Overall Width 27 in, Overall Depth 30 in, Current 30 A, Voltage 240V AC, Coin-Operated No, Stackable Yes, Energy Star Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.