Zoro Homepage

Electric Dryer

  • Mfr # DLE6100W

  • Zoro # G215379943


product price: $921.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dryer Capacity
7.3 cu ft
Power Source
Electric
Color
White
Voltage
240V AC
Energy Star Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLE6100W
Zoro #
G215379943
UPC #
195174035313
Country of Origin
Korea, Republic of

Dimensions

Overall Width
27 in
Overall Height
44 1/2 in
Overall Depth
29 1/2 in

Details

Item
Dryer
Dryer Capacity
7.3 cu ft
Power Source
Electric
Color
White
Voltage
240V AC
Energy Star Compliant
Yes
Number of Dryer Cycles
5
Coin-Operated
No
Current
30 A
Stackable
No

Description

Dryer, Power Source Electric, Dryer Capacity 7.3 cu ft, Color White, Number of Dryer Cycles 5, Overall Height 44 1/2 in, Overall Width 27 in, Overall Depth 29 1/2 in, Current 30 A, Voltage 240V AC, Coin-Operated No, Stackable No, Energy Star Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.