This item is Discontinued.

Lg Electronics Electric Smart Range LREL6323S

Electric Smart Range (Discontinued)

  • Mfr # LREL6323S
  • Zoro # G115316871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LREL6323S
Zoro #
G115316871
UPC #
048231341431
Country of Origin
Mexico

Dimensions

Overall Height
47 3/8 in
Overall Width
30 in
Overall Depth
29 in

Details

Item
Oven Range
Power Source
Electric
Color
Silver
Lower Oven Capacity
6.3 cu ft
ADA Compliant
No
Self Cleaning
Yes
Number of Burners
5

Description

Oven Range, Power Source Electric, Color Silver, Overall Height 47 3/8 in, Overall Width 30 in, Overall Depth 29 in, Number of Burners 5, Lower Oven Capacity 6.3 cu ft, Upper Oven Capacity Not Applicable, ADA Compliant No, Self Cleaning Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.