Zoro Homepage

Washer

  • Mfr # WM3400CW

  • Zoro # G415554966


product price: $1,104.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Washer Capacity
4.5 cu ft
Color
White
Voltage
120V AC
Orientation
Front Load
Overall Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM3400CW
Zoro #
G415554966
UPC #
048231027922
Country of Origin
United States

Dimensions

Overall Width
27 in
Overall Depth
30 1/4 in
Overall Height
39 in

Details

Item
Washer
Washer Capacity
4.5 cu ft
Color
White
Voltage
120V AC
Orientation
Front Load
Number of Wash Cycles
8
Current
10 A
Coin-Operated
No
Energy Star Compliant
Yes

Description

Washer, Color White, Orientation Front Load, Washer Capacity 4.5 cu ft, Number of Wash Cycles 8, Overall Height 39 in, Overall Width 27 in, Overall Depth 30 1/4 in, Energy Star Compliant Yes, Current 10 A, Voltage 120V AC, Coin-Operated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.