Zoro Homepage

Washer

  • Mfr # WT6105CW

  • Zoro # G315554967


product price: $829.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Washer Capacity
4.1 cu ft
Color
White
Voltage
120V AC
Overall Width
27 in
Overall Height
44 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT6105CW
Zoro #
G315554967
UPC #
195174035269
Country of Origin
Thailand

Dimensions

Overall Width
27 in
Overall Height
44 1/2 in
Overall Depth
28 3/8 in

Details

Item
Washer
Washer Capacity
4.1 cu ft
Color
White
Voltage
120V AC
Current
10 A
Coin-Operated
No
Energy Star Compliant
No
Orientation
Top Load
Number of Wash Cycles
8

Description

Washer, Color White, Orientation Top Load, Washer Capacity 4.1 cu ft, Number of Wash Cycles 8, Overall Height 44 1/2 in, Overall Width 27 in, Overall Depth 28 3/8 in, Energy Star Compliant No, Current 10 A, Voltage 120V AC, Coin-Operated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.