Zoro Homepage

Washer/Dryer

  • Mfr # WM6998HBA

  • Zoro # G715554963


product price: $3,224.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Washer Capacity
5 cu ft
Dryer Capacity
5 cu ft
Power Source
Electric
Color
Black
Coin-Operated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM6998HBA
Zoro #
G715554963
UPC #
195174070161
Country of Origin
Korea, Republic of

Dimensions

Overall Width
27 in
Overall Depth
33 1/8 in
Overall Height
39 in

Details

Item
Washer Dryer Combo
Washer Capacity
5 cu ft
Dryer Capacity
5 cu ft
Power Source
Electric
Color
Black
Coin-Operated
No
Energy Star Compliant
Yes
Number of Dryer Cycles
7
Number of Wash Cycles
30
Features
ezDispense, Wi-Fi

Description

Washer Dryer Combo, Power Source Electric, Color Black, Washer Capacity 5 cu ft, Dryer Capacity 5 cu ft, Number of Wash Cycles 30, Number of Dryer Cycles 7, Overall Height 39 in, Overall Width 27 in, Overall Depth 33 1/8 in, Energy Star Compliant Yes, Coin-Operated No, Features ezDispense, Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.