
G1 65 inch Class with Gallery Design 4K Smart OLED TV w/AI ThinQ (Discontinued)
- Mfr # OLED65G1PUA
- Zoro # G101252749
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OLED65G1PUA
Zoro #
G101252749
UPC #
195174006054
Country of Origin
Korea, Republic of
Details
Aspect Ratio
1899-12-30
Speakers
Yes
Features
Product Type
Smart OLED TV
Number of USB Ports
3
Battery Included
Yes
Operating System
WebOS
Wireless LAN Standard
IEEE 802.11ac
Input Voltage
120 V AC
Description
LG OLED evo sets a new standard. The next-gen OLED panel has been redesigned to include an extra layer and a stronger emissive material. These optimize the structure of the panel and refining the wavelengths of light. The result is brighter, punchier picture quality, and improved clarity of content — it's not just the display that's evolved, it's your viewing experience. The answer is self-lit pixels. A self-luminous display technology that makes all the difference to your viewing experience. Unlike LED/LCD TVs that are restricted by backlight technology, LG OLED TVs are capable of extreme realism and thin designs. When it comes to picture quality, OLED beats LED hands down. That's because OLED has millions of self-lit pixels capable of producing perfect black and accurate color. The result is a viewing experience like no other. Put simply, OLED has millions of self-lit pixels that can turn on and off to achieve infinite contrast. It doesn't matter how many thousands of backlights they have, LED TVs will still be in OLED's shadow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.